SPARTEX SLOTTED CHEESE HD SCR A4-50 2.5X20 0084425 20
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF2,5X20EFA4-50
Rubix:264A9007
Manufacturer :0084425 20
EAN:4043377009647


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A4-50 2.5X20 0084425 20
Slotted cheese head screws A4-50 2,5X20 DIN 84
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 84 |
| Metrical diameter | m2.5 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 22.00 excl. VAT
/ 1,000 pieces
£ 26.40 incl. VAT
- In stock: Next day delivery
Threading diameter
2.5 mm
Length
20 mm
Material/finishing
Standard
Metrical diameter
m2.5