SPARTEX VMTFF3X10EFA2-50-SLOTT COUNTSUNK HD SCREW A2-50 3X10
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF3X10EFA2-50
Rubix:264A9318
Manufacturer :096323 10
EAN:4043377109750


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX VMTFF3X10EFA2-50-SLOTT COUNTSUNK HD SCREW A2-50 3X10
Slotted countersunk head screws A2-50 3X10 DIN 963
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M3 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 3 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 42.30 excl. VAT
/ 1,000 pieces
£ 50.76 incl. VAT
- In stock: Next day delivery
Length
10 mm
Material/finishing
Metrical diameter
M3