SPARTEX VMTCF2X14EFA4-50-SLOTTED CHEESE HD SCREW A4-50 2X14
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF2X14EFA4-50
Rubix:264A9021
Manufacturer :008442 14
EAN:4043377009395


Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX VMTCF2X14EFA4-50-SLOTTED CHEESE HD SCREW A4-50 2X14
Slotted cheese head screws A4-50 2X14 DIN 84
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 84 |
| Metrical diameter | m2 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.50 excl. VAT
/ 1,000 pieces
£ 19.80 incl. VAT
- In stock: Next day delivery
Threading diameter
2 mm
Length
14 mm
Material/finishing
Standard
Metrical diameter
m2