SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 16X45 SW10 10642216 45
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC16X45EFA2-50ISO
Rubix:268A3175
Manufacturer :10642216 45
EAN:4043377180698


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 16X45 SW10 10642216 45
Hexagon socket countersunk head screws with fullthread A2-50 16X45 sw10
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M16 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4 |
| Threading diameter | 16 mm |
| Imprint size | sw10 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.30 excl. VAT
/ 25 pieces
£ 14.76 incl. VAT
- Usually arrives within 14 working days
Length
45 mm
Material/finishing
Metrical diameter
M16