SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-70 8X60 PH4 096548 60
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH8X60EFA4-70
Rubix:268A7231
Manufacturer :096548 60
EAN:4043377120441


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-70 8X60 PH4 096548 60
Cross recessed countersunk head screws A4-70 8X60 PH4 DIN 965
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 965 |
| Metrical diameter | m8 |
| Type of imprint | phillips (ph) |
| Quality Grade | a4-70 |
| Imprint size | ph4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 46.08 excl. VAT
/ 200 pieces
£ 55.30 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
60 mm