SPARTEX VMTFF4X25EFA2-50-SLOTT COUNTSUNK HD SCREW A2-50 4X25
Slotted countersunk-head screws
See technical informationReferences
Superseded Ref:VTFFDU4X25EFA2
Spartex:VMTFF4X25EFA2-50
Rubix:264A9348
Manufacturer :096324 25
EAN:4043377110060


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX VMTFF4X25EFA2-50-SLOTT COUNTSUNK HD SCREW A2-50 4X25
Slotted countersunk head screws A2-50 4X25 DIN 963
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M4 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.00 excl. VAT
/ 500 pieces
£ 14.40 incl. VAT
- In stock: Next day delivery
Length
25 mm
Material/finishing
Metrical diameter
M4