SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 5.5X80 PZ3
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB5,5X80PZEFA2
Rubix:269A2512
Manufacturer :79832055 80
EAN:4043377169006


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 5.5X80 PZ3
Cross recessed raised countersunk tapping screws A2 5,5X80 pz3 DIN 7983
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7983 |
| Metrical diameter | m5 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a2 |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.90 excl. VAT
/ 200 pieces
£ 22.68 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
80 mm