SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 4X40 096324 40
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF4X40EFA2-50
Rubix:268A6860
Manufacturer :096324 40
EAN:4043377110091


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 4X40 096324 40
Slotted countersunk head screws A2-50 4X40 DIN 963
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 963 |
| Metrical diameter | m4 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.80 excl. VAT
/ 1,000 pieces
£ 29.76 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
40 mm
Material/finishing
Metrical diameter
m4