SPARTEX CSK HD SECURITY SCR HEX SCKT DRIVE + PIN A2 10X30 SW6 PIN
TF HC security screw + stud, metric thread
See technical informationReferences
Spartex:VSTFHCT10X30EFA2
Rubix:268A7565
Manufacturer :9113210 30
EAN:4043377128126


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | NON-STANDARD |
Product details : SPARTEX CSK HD SECURITY SCR HEX SCKT DRIVE + PIN A2 10X30 SW6 PIN
CSK head security screws hex socket drive + pin A2 10X30 sw 6 pin
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | NON-STANDARD |
| Metrical diameter | M10 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2 |
| Threading diameter | 10 mm |
| Imprint size | sw 6 pin |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 31.20 excl. VAT
/ 100 pieces
£ 37.44 incl. VAT
- Usually arrives within 14 working days
Length
30 mm