SPARTEX VMTFF6X10EFA2-70-SLOTT COUNTSUNK HD SCREW A2-70 6X10
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF6X10EFA2-70
Rubix:264A9372
Manufacturer :096326 10
EAN:4043377110428


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VMTFF6X10EFA2-70-SLOTT COUNTSUNK HD SCREW A2-70 6X10
Slotted countersunk head screws A2-70 6X10 DIN 963
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 963 |
| Metrical diameter | m6 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.40 excl. VAT
/ 500 pieces
£ 18.48 incl. VAT
- In stock: Next day delivery
Threading diameter
6 mm
Length
10 mm
Material/finishing
Metrical diameter
m6