SPARTEX VMTFF6X20EFA4-70-SLOTT COUNTSUNK HD SCREW A4-70 6X20
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF6X20EFA4-70
Rubix:264A9383
Manufacturer :096346 20
EAN:4043377112903


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX VMTFF6X20EFA4-70-SLOTT COUNTSUNK HD SCREW A4-70 6X20
Slotted countersunk head screws A4-70 6X20 DIN 963
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 963 |
| Metrical diameter | m6 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 39.40 excl. VAT
/ 500 pieces
£ 47.28 incl. VAT
- In stock: Next day delivery
Threading diameter
6 mm
Length
20 mm
Material/finishing
Metrical diameter
m6