SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 6X50 096326 50
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF6X50EFA2-70
Rubix:268A6938
Manufacturer :096326 50
EAN:4043377110589


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 6X50 096326 50
Slotted countersunk head screws A2-70 6X50 DIN 963
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M6 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-70 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.90 excl. VAT
/ 200 pieces
£ 15.48 incl. VAT
- Usually arrives within 14 working days
Length
50 mm
Material/finishing
Metrical diameter
M6