SPARTEX SLOTTED CHEESE HD SCR A2-50 1.4X12 0084214 12
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF1,4X12EFA2-50
Rubix:268A6005
Manufacturer :0084214 12
EAN:4043377007278


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-50 1.4X12 0084214 12
Slotted cheese head screws A2-50 1,4X12 DIN 84
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M1.4 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 1.4 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 107.30 excl. VAT
/ 1,000 pieces
£ 128.76 incl. VAT
- Usually arrives within 14 working days
Length
12 mm
Material/finishing
Standard
Metrical diameter
M1.4