SPARTEX SLOTTED SET SCR W/CONE POINT A4 6X12055346 12
Slotted grub screws with point
See technical informationReferences
Spartex:VSTFPT6X12EFA4
Rubix:265A4528
Manufacturer :055346 12
EAN:4043377043986


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED SET SCR W/CONE POINT A4 6X12055346 12
Slotted set screws with cone point A4 6X12 DIN 553
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 553 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 28.58 excl. VAT
/ 200 pieces
£ 34.30 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
12 mm