Slotted oval countersunk-head tapping screws
Threading diameter | 2.9 mm |
---|---|
Length | 22 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 2.9 mm |
---|---|
Length | 22 mm |
Material/finishing | stainless steel a2 |
Class | 20h |
Standard | din 7973 |
Thread surface | total |
Shape of head | milled bended slotted |
Type of imprint | split |
Type of threading | sheet metal |
Usually arrives within 14 working days