SPARTEX SLOTTED RAISED COUNTERSUNK HD TAPPING SCR A2 4.8X50 7973248 50
Slotted oval countersunk-head tapping screws
See technical informationReferences
Spartex:VTTFBF4,8X50EFA2
Rubix:269A2621
Manufacturer :7973248 50
EAN:4043377156853


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED RAISED COUNTERSUNK HD TAPPING SCR A2 4.8X50 7973248 50
Slotted raised countersunk head tapping screws
A2 4,8X50 DIN 7973
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | slotted (sl) |
| Standard | din 7973 |
| Shape of head | milled bended slotted |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.62 excl. VAT
/ 200 pieces
£ 10.34 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
50 mm