SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 48X35 PZ279814048 35
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB4,8X35PZEFA4
Rubix:265A4968
Manufacturer :79814048 35
EAN:4043377321619


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 48X35 PZ279814048 35
Cross recessed pan head tapping screws A4 4,8X35 pz2 DIN 7981
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | pozidriv (pz) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz2 |
| Type of threading | sheet metal |
| Quality Grade | A4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 21.80 excl. VAT
/ 500 pieces
£ 26.16 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
35 mm