Slotted oval countersunk-head tapping screws
Threading diameter | 5.5 mm |
---|---|
Length | 60 mm |
Material/finishing | Stainless steel A2 |
Threading diameter | 5.5 mm |
---|---|
Length | 60 mm |
Material/finishing | Stainless steel A2 |
Class | 20H |
Standard | DIN 7973 |
Thread surface | Total |
Shape of head | Milled Bended Slotted |
Type of imprint | Split |
Type of threading | Sheet metal |
Usually arrives within 14 working days