SPARTEX SLOTTED PAN HD SCR W/SMALL HD A2 5X16 092025 16
Slotted oval head screws with small head
See technical informationReferences
Spartex:VTBF5X16PFA2
Rubix:268A9344
Manufacturer :092025 16
EAN:4043377077837


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 920 |
Product details : SPARTEX SLOTTED PAN HD SCR W/SMALL HD A2 5X16 092025 16
Slotted pan head screws with small head A2 5X16 DIN 920
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 920 |
| Metrical diameter | M5 |
| Type of imprint | slotted (sl) |
| Shape of head | plate |
| Quality Grade | A2 |
| Threading diameter | 5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 26.40 excl. VAT
/ 200 pieces
£ 31.68 incl. VAT
- Usually arrives within 14 working days