SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 12X120/120 0603212 120/120
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC12X120EFA2-70
Rubix:269A0965
Manufacturer :0603212 120/120
EAN:4043377047724


Technical specifications
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 12X120/120 0603212 120/120
Mushroom head square neck bolts A2-70 12X120/120 DIN 603
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
| Metrical diameter | M12 |
| Type of imprint | square |
| Quality Grade | A2-70 |
| Threading diameter | 12 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.22 excl. VAT
/ 25 pieces
£ 20.66 incl. VAT
- Usually arrives within 14 working days
Length
120 mm