References
Spartex:VMTCF3,5X5EFA4-50
Rubix:268A6151
Manufacturer :0084435 5
EAN:4043377010117


Technical specifications
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A4-50 3.5X5 0084435 5
Slotted cheese head screws A4-50 3,5X5 DIN 84
Technical specifications
Attributes
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
| Metrical diameter | M3 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-50 |
| Threading diameter | 3.5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ 500 pieces
£ 11.40 incl. VAT
- Usually arrives within 14 working days
Length
5 mm
Material/finishing
Standard
Metrical diameter
M3