SPARTEX VMTCF3X16EFA4-50-SLOTTED CHEESE HD SCREW A4-50 3X16
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF3X16EFA4-50
Rubix:264A9065
Manufacturer :008443 16
EAN:4043377009852


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
Product details : SPARTEX VMTCF3X16EFA4-50-SLOTTED CHEESE HD SCREW A4-50 3X16
Slotted cheese head screws A4-50 3X16 DIN 84
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
| Metrical diameter | M3 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-50 |
| Threading diameter | 3 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 10.65 excl. VAT
/ 500 pieces
£ 12.78 incl. VAT
- In stock: Next day delivery
Length
16 mm
Material/finishing
Standard
Metrical diameter
M3