References
Spartex:VMTCF4X35EFA4-50
Rubix:268A6181
Manufacturer :008444 35
EAN:4043377010254


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A4-50 4X35 008444 35
Slotted cheese head screws A4-50 4X35 DIN 84
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
| Metrical diameter | M4 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-50 |
| Threading diameter | 4 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.75 excl. VAT
/ 500 pieces
£ 23.70 incl. VAT
- Usually arrives within 14 working days
Length
35 mm
Material/finishing
Standard
Metrical diameter
M4