References
Spartex:VMTCF4X60EFA2-50
Rubix:268A6194
Manufacturer :008424 60
EAN:4043377008503


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-50 4X60 008424 60
Slotted cheese head screws A2-50 4X60 DIN 84
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M4 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.60 excl. VAT
/ 500 pieces
£ 23.52 incl. VAT
- Usually arrives within 14 working days
Length
60 mm
Material/finishing
Standard
Metrical diameter
M4