SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 12X140 SW8
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC12X140EFA4-50ISO
Rubix:268A3106
Manufacturer :10642412 140
EAN:4043377182364


Technical specifications
| Length | 140 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 12X140 SW8
Hexagon socket countersunk head screws with fullthread A4-50 12X140 sw8
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M12 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 12 mm |
| Imprint size | sw8 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 31.83 excl. VAT
/ 25 pieces
£ 38.19 incl. VAT
- Usually arrives within 14 working days
Length
140 mm
Material/finishing
Metrical diameter
M12