References
Spartex:VMTCF5X65EFA2-70
Rubix:268A6226
Manufacturer :008425 65
EAN:4043377008732


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-70 5X65 008425 65
Slotted cheese head screws A2-70 5X65 DIN 84
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M5 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-70 |
| Threading diameter | 5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.48 excl. VAT
/ 200 pieces
£ 18.58 incl. VAT
- Usually arrives within 14 working days
Length
65 mm
Material/finishing
Standard
Metrical diameter
M5