References
Spartex:VMTCF5X6EFA4-70
Rubix:268A6229
Manufacturer :008445 6
EAN:4043377010544


Technical specifications
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A4-70 5X6 008445 6
Slotted cheese head screws A4-70 5X6 DIN 84
Technical specifications
Attributes
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
| Metrical diameter | M5 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-70 |
| Threading diameter | 5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.70 excl. VAT
/ 500 pieces
£ 14.04 incl. VAT
- Usually arrives within 14 working days
Length
6 mm
Material/finishing
Standard
Metrical diameter
M5