SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 5.5X13 PH3
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB5,5X13PHEFA2
Rubix:269A2458
Manufacturer :7983255 13
EAN:4043377169877


Technical specifications
| Length | 13 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7983 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 5.5X13 PH3
Cross recessed raised countersunk tapping screws A2 5,5X13 PH3 DIN 7983
Technical specifications
Attributes
| Length | 13 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7983 |
| Metrical diameter | M5 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2 |
| Threading diameter | 5.5 mm |
| Imprint size | ph3 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.80 excl. VAT
/ 1,000 pieces
£ 23.76 incl. VAT
- Usually arrives within 14 working days
Length
13 mm