References
Spartex:VMTCF5X80EFA4-70
Rubix:268A6235
Manufacturer :008445 80
EAN:4043377010582


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A4-70 5X80 008445 80
Slotted cheese head screws A4-70 5X80 DIN 84
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
| Metrical diameter | M5 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-70 |
| Threading diameter | 5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 26.70 excl. VAT
/ 200 pieces
£ 32.04 incl. VAT
- Usually arrives within 14 working days
Length
80 mm
Material/finishing
Standard
Metrical diameter
M5