SPARTEX VMTFPH6X25EFA2-70-CROSS HD CNTSNK SCREW A2-70 6X25 PH3
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH6X25EFA2-70
Rubix:264A9486
Manufacturer :096526 25
EAN:4043377117816


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX VMTFPH6X25EFA2-70-CROSS HD CNTSNK SCREW A2-70 6X25 PH3
Cross recessed countersunk head screws A2-70 6X25 PH3 DIN 965
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M6 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2-70 |
| Threading diameter | 6 mm |
| Imprint size | ph3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.68 excl. VAT
/ 200 pieces
£ 14.02 incl. VAT
- In stock: Next day delivery
Length
25 mm