References
Spartex:VMTCF5X8EFA2-70
Rubix:268A6238
Manufacturer :008425 8
EAN:4043377008756


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-70 5X8 008425 8
Slotted cheese head screws A2-70 5X8 DIN 84
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 84 |
| Metrical diameter | m5 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.60 excl. VAT
/ 500 pieces
£ 10.32 incl. VAT
- Usually arrives within 14 working days
Threading diameter
5 mm
Length
8 mm
Material/finishing
Standard
Metrical diameter
m5