SPARTEX VMTCF6X14EFA4-70-SLOTTED CHEESE HD SCREW A4-70 6X14
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF6X14EFA4-70
Rubix:264A9126
Manufacturer :008446 14
EAN:4043377010636


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX VMTCF6X14EFA4-70-SLOTTED CHEESE HD SCREW A4-70 6X14
Slotted cheese head screws A4-70 6X14 DIN 84
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 84 |
| Metrical diameter | m6 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 45.55 excl. VAT
/ 500 pieces
£ 54.66 incl. VAT
- In stock: Next day delivery
Threading diameter
6 mm
Length
14 mm
Material/finishing
Standard
Metrical diameter
m6