SPARTEX FHC4X14EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 4X14
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC4X14EFA4-50ISO
Rubix:264A7696
Manufacturer :1064244 14
EAN:4043377183088


Technical specifications
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHC4X14EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 4X14
Hexagon socket countersunk head screws with fullthread A4-50 4X14 sw2,5
Technical specifications
Attributes
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M4 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 4 mm |
| Imprint size | sw2,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 30.40 excl. VAT
/ 1,000 pieces
£ 36.48 incl. VAT
- In stock: Next day delivery
Length
14 mm
Material/finishing
Metrical diameter
M4