SPARTEX VMTCF8X40EFA2-70-SLOTTED CHEESE HD SCREW A2-70 8X40
Slotted pan head screws
See technical informationReferences
Superseded Ref:VTCFDU8X40EFA2
Spartex:VMTCF8X40EFA2-70
Rubix:264A9165
Manufacturer :008428 40
EAN:4043377009098


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX VMTCF8X40EFA2-70-SLOTTED CHEESE HD SCREW A2-70 8X40
Slotted cheese head screws A2-70 8X40 DIN 84
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M8 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-70 |
| Threading diameter | 8 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 42.10 excl. VAT
/ 200 pieces
£ 50.52 incl. VAT
- In stock: Next day delivery
Length
40 mm
Material/finishing
Standard
Metrical diameter
M8