References
Spartex:VMTCF2,3X3EFA2-50
Rubix:268A6085
Manufacturer :0084223 3
EAN:4043377007674


Technical specifications
| Threading diameter | 2.3 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-50 2.3X3 0084223 3
Slotted cheese head screws A2-50 2,3X3 DIN 84
Technical specifications
Attributes
| Threading diameter | 2.3 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 84 |
| Metrical diameter | m2.3 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.80 excl. VAT
/ 1,000 pieces
£ 29.76 incl. VAT
- Usually arrives within 14 working days
Threading diameter
2.3 mm
Length
3 mm
Material/finishing
Standard
Metrical diameter
m2.3