SPARTEX VMTCLF2X10EFA2-50-SLOTTED PAN HEAD SCREWS A2-50 2X10
Slotted pan head screws
See technical informationReferences
Spartex:VMTCLF2X10EFA2-50
Rubix:264A9184
Manufacturer :008522 10
EAN:4043377010957


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 85 |
Product details : SPARTEX VMTCLF2X10EFA2-50-SLOTTED PAN HEAD SCREWS A2-50 2X10
Slotted pan head screws A2-50 2X10 DIN 85
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 85 |
| Metrical diameter | M2 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 2 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.50 excl. VAT
/ 1,000 pieces
£ 10.20 incl. VAT
- In stock: Next day delivery
Length
10 mm