SPARTEX VMTCLF5X35EFA2-70-SLOTTED PAN HEAD SCREWS A2-70 5X35
Slotted pan head screws
See technical informationReferences
Spartex:VMTCLF5X35EFA2-70
Rubix:264A9254
Manufacturer :008525 35
EAN:4043377011619


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 85 |
Product details : SPARTEX VMTCLF5X35EFA2-70-SLOTTED PAN HEAD SCREWS A2-70 5X35
Slotted pan head screws A2-70 5X35 DIN 85
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 85 |
| Metrical diameter | M5 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | A2-70 |
| Threading diameter | 5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 29.15 excl. VAT
/ 500 pieces
£ 34.98 incl. VAT
- In stock: Next day delivery
Length
35 mm