SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 25X14 PH17985425 14
Phillips-head screws
See technical informationReferences
Spartex:VTBPH2,5X14EFA4-50
Rubix:265A4866
Manufacturer :7985425 14
EAN:4043377178954


Technical specifications
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 25X14 PH17985425 14
Cross recessed raised cheese head screws A4-50 2,5X14 PH1 DIN 7985
Technical specifications
Attributes
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7985 |
| Metrical diameter | M2.5 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 2.5 mm |
| Imprint size | ph1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.30 excl. VAT
/ 1,000 pieces
£ 13.56 incl. VAT
- Usually arrives within 14 working days
Length
14 mm