SPARTEX VMTCLF6X40EFA2-70-SLOTTED PAN HEAD SCREWS A2-70 6X40
Slotted pan head screws
See technical informationReferences
Spartex:VMTCLF6X40EFA2-70
Rubix:264A9278
Manufacturer :008526 40
EAN:4043377011763


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 85 |
Product details : SPARTEX VMTCLF6X40EFA2-70-SLOTTED PAN HEAD SCREWS A2-70 6X40
Slotted pan head screws A2-70 6X40 DIN 85
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 85 |
| Metrical diameter | M6 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | A2-70 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.48 excl. VAT
/ 200 pieces
£ 23.38 incl. VAT
- In stock: Next day delivery
Length
40 mm