SPARTEX VMTCLF8X16EFA4-70-SLOTTED PAN HEAD SCREWS A4-70 8X16
Slotted pan head screws
See technical informationReferences
Spartex:VMTCLF8X16EFA4-70
Rubix:264A9287
Manufacturer :008548 16
EAN:4043377012692


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 85 |
Product details : SPARTEX VMTCLF8X16EFA4-70-SLOTTED PAN HEAD SCREWS A4-70 8X16
Slotted pan head screws A4-70 8X16 DIN 85
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 85 |
| Metrical diameter | M8 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | A4-70 |
| Threading diameter | 8 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 40.24 excl. VAT
/ 200 pieces
£ 48.29 incl. VAT
- In stock: Next day delivery
Length
16 mm