SPARTEX SLOTTED PAN HD TAPPING SCR A2 4.2X60 7971242 60
Slotted pan head tapping screws
See technical informationReferences
Spartex:VTTCF4,2X60EFA2
Rubix:269A1892
Manufacturer :7971242 60
EAN:4043377155221


Technical specifications
| Threading diameter | 4.2 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED PAN HD TAPPING SCR A2 4.2X60 7971242 60
Slotted pan head tapping screws A2 4,2X60 DIN 7971
Technical specifications
Attributes
| Threading diameter | 4.2 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | slotted (sl) |
| Standard | din 7971 |
| Shape of head | cylindrical slotted |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.98 excl. VAT
/ 200 pieces
£ 10.78 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
60 mm