SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 4.8X9.5 PZ2 79812048 95
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPZ4,8X9,5EFA2
Rubix:269A1827
Manufacturer :79812048 95
EAN:4043377159892


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 4.8X9.5 PZ2 79812048 95
Cross recessed pan head tapping screws A2 4,8X9,5 pz2 DIN 7981
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | pozidriv (pz) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz2 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.10 excl. VAT
/ 1,000 pieces
£ 15.72 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
9.5 mm