SPARTEX SLOTTED PAN HD TAPPING SCR A2 6.3X45 7971263 45
Slotted pan head tapping screws
See technical informationReferences
Spartex:VTTCF6,3X45EFA2
Rubix:269A1924
Manufacturer :7971263 45
EAN:4043377155559


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED PAN HD TAPPING SCR A2 6.3X45 7971263 45
Slotted pan head tapping screws A2 6,3X45 DIN 7971
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | slotted (sl) |
| Standard | din 7971 |
| Shape of head | cylindrical slotted |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.34 excl. VAT
/ 200 pieces
£ 18.41 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
45 mm