References
Precision Brand:90-881-315
Rubix:2007259


Technical specifications
| Body material | steel |
|---|---|
| Metrical diameter | M75 |
| Inner diameter | 75 mm |
Product details : PRECISION S/STEEL SLOT SHIM 0.1X75X75
Tab makes shim placement easier and safer, while eliminating the need to place hands under the machinery during installation or removal of shim. Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation.
75mm x 75mm x 0.1mm Stainless Steel Metric Slotted Shim (Pack of 10)
Applications
Motors, pumps, generators, and other plant machinery
Technical specifications
Attributes
| Body material | steel |
|---|---|
| Metrical diameter | M75 |
| Inner diameter | 75 mm |
| Outer diameter | 75 mm |
Show UNSPSC/ECL@SS
£ 39.07 excl. VAT
/ Each
£ 46.88 incl. VAT
- Usually arrives within 14 working days