References
Precision Brand:77-316-978
Rubix:2007192
Product details : PRECISION STEEL SHIM RL .50X150MMX2.5M
Steel Shim is made from a full hard, cold rolled, low carbon 1008-1010 steel. Precision Brand® is the only manufacturer to offer Branded® shim. It has everything the user needs to know clearly marked right on the shim: material type, material thickness, and lot # for full traceability. Used in applications where hardness, flatness and accuracy are required. Material can be punched or sheared with minimum burring and distortion.
Strengths
Precision Brand® Shim Stock is widely used in the following
Applications
Tool and die set up;alignment;new machine assembly;machine repair and maintenance;mounting of motors, pumps and other machines;short run and prototype work;along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All precision brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.
Technical specifications
Attributes
| Body material | steel |
|---|
Show UNSPSC/ECL@SS
£ 31.19 excl. VAT
/ Each
£ 37.43 incl. VAT
- Usually arrives within 14 working days

