References
Precision Brand:90-881-230
Rubix:2007252


Technical specifications
| Body material | steel |
|---|---|
| Metrical diameter | m50 |
| Inner diameter | 50 mm |
Product details : PRECISION S/STEEL SLOT SHIM 0.40X50X50
P.B. Slotted Shim is the best way to solve alignment & leveling problems on motors, pumps, generators & other plant machinary
Thickness: 0.400 mm Slot Size: 16
Technical specifications
Attributes
| Body material | steel |
|---|---|
| Metrical diameter | m50 |
| Inner diameter | 50 mm |
| Outer diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 32.48 excl. VAT
/ Each
£ 38.98 incl. VAT
- Usually arrives within 14 working days