SPARTEX SLOTTED SET SCR W/LONG DOG POINT A2 5X16 041725 16
Slotted socket set screws
See technical informationReferences
Spartex:VSTFT5X16EFA2
Rubix:268A8078
Manufacturer :041725 16
EAN:4043377030528


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED SET SCR W/LONG DOG POINT A2 5X16 041725 16
Slotted set screws with long dog point A2 5X16 DIN 417
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 417 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 25.82 excl. VAT
/ 200 pieces
£ 30.98 incl. VAT
- Usually arrives within 14 working days