PFERD ZYAS0613/3Z4 BURR 21200443 TC-BURRS ZYAS 0613/3 C4
Small burr HM ZYAS0613 4 m 6x13mm
See technical informationReferences
Pferd Tools:ZYAS 0613/3 Z4
Rubix:80977655
Manufacturer :21200443
EAN:4007220402634




Technical specifications
| Tail diameter | 3 mm |
|---|---|
| Shape of head | cylindrical zyas |
| Total length | 0 mm |
Product details : PFERD ZYAS0613/3Z4 BURR 21200443 TC-BURRS ZYAS 0613/3 C4
Cylindrical burr according to DIN 8032 with cut conforming to DIN 8033. Shape ZYAS with cut on the circumference and end.Deburring
Technical specifications
Attributes
| Tail diameter | 3 mm |
|---|---|
| Shape of head | cylindrical zyas |
| Total length | 0 mm |
| Head diameter | 6 mm |
| Scope of application | universal |
Show UNSPSC/ECL@SS
£ 23.13 excl. VAT
/ Each
£ 27.76 incl. VAT
- Usually arrives within 14 working days