Filter Options
CATEGORIES
  • Rotary carbide milling file (258)
  • Case of rotary carbide milling files (11)
  • Brand

    110 Product(s) with 269 variant(s):

    Relevance
    • giss cutline:863149
    • rubix:216A9143
    • ean:3660338177620
    • Tail diameter
      6 mm
    • Shape of head
      Ball Nosed Cylinder
    • Total length
      65 mm
    £ 15.70 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:847272
    • rubix:216A9177
    • ean:3660338086281
    • Tail diameter
      6 mm
    • Shape of head
      Ball Nosed Cone
    • Total length
      75 mm
    £ 23.86 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:863206
    • rubix:216A9239
    • ean:3660338178160
    • Tail diameter
      6 mm
    • Shape of head
      Pointed Tree
    • Total length
      65 mm
    £ 16.36 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:863249
    • rubix:216A9260
    • ean:3660338178542
    • Tail diameter
      6 mm
    • Shape of head
      Cone
    • Total length
      65 mm
    £ 19.29 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:847279
    • rubix:216A9108
    • ean:3660338086335
    • Composition
      B/C/D/F/L
    • Number of elements
      5
    £ 82.39 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:847274
    • rubix:216A9204
    • ean:3660338086298
    • Tail diameter
      3 mm
    • Shape of head
      Ball
    • Total length
      38 mm
    £ 8.07 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:847249
    • rubix:216A9197
    • ean:3660338086090
    • Tail diameter
      6 mm
    • Shape of head
      Cylinder with Endcut
    • Total length
      50 mm
    £ 10.71 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:863188
    • rubix:216A9165
    • ean:3660338177996
    • Tail diameter
      6 mm
    • Shape of head
      Ball Nosed Tree
    • Total length
      70 mm
    £ 21.15 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:863210
    • rubix:216A9240
    • ean:3660338178191
    • Tail diameter
      6 mm
    • Shape of head
      Flame
    • Total length
      77 mm
    £ 34.34 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:863114
    • rubix:216A9109
    • ean:3660338177293
    • Tail diameter
      6 mm
    • Shape of head
      Cylinder
    • Total length
      70 mm
    £ 27.78 excl. VAT
    / Each
    • In stock: Next day delivery

    • pferd:21101726
    • rubix:212A1549
    • ean:4007220045541
    • Tail diameter
      6 mm
    • Shape of head
      Cylindrical ZYA
    • Total length
      0 mm
    £ 25.16 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • facom:VFA.602
    • rubix:1239833
    • ean:3148516295897
    • Tail diameter
      6 mm
    • Shape of head
      Cylindrical
    • Total length
      18 mm
    £ 101.24 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • giss cutline:863219
    • rubix:216A9248
    • ean:3660338178276
    • Tail diameter
      6 mm
    • Shape of head
      Countersink 60 Deg.
    • Total length
      61 mm
    £ 17.15 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bahco:A1225M06
    • rubix:029438
    • ean:7311518023942
    • Tail diameter
      6 mm
    • Shape of head
      Round
    • Total length
      65 mm
    £ 44.67 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ata garryson:GGB KIT 16
    • rubix:2573930
    • Composition
      Kit
    • Number of elements
      5
    £ 270.14 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:21100526
    • rubix:80982956
    • ean:4007220045176
    • Tail diameter
      6 mm
    • Shape of head
      Cylindrical ZYAS
    • Total length
      0 mm
    £ 40.32 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:21102126
    • rubix:212A1554
    • ean:4007220045879
    • Tail diameter
      6 mm
    • Shape of head
      Cylindrical ZYA
    • Total length
      0 mm
    £ 28.65 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:21200283
    • rubix:80354665
    • ean:4007220049501
    • Tail diameter
      3 mm
    • Shape of head
      Cylindrical ZYAS
    • Total length
      0 mm
    £ 12.37 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • giss cutline:863221
    • rubix:216A9250
    • ean:3660338178283
    • Tail diameter
      6 mm
    • Shape of head
      Countersink 90 Deg.
    • Total length
      50 mm
    £ 10.79 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • unbranded:TB100192S60
    • rubix:222613
    • Tail diameter
      6 mm
    • Shape of head
      Cylindrical
    • Total length
      19 mm
    £ 24.51 excl. VAT
    / Each
    • In stock: Next day delivery

    • unbranded:TA130252P60
    • rubix:229425
    • Tail diameter
      6 mm
    • Shape of head
      Cylindrical
    • Total length
      25 mm
    £ 14.77 excl. VAT
    / Each
    • In stock: Next day delivery

    • unbranded:TB160252P60
    • rubix:229429
    • Tail diameter
      6 mm
    • Shape of head
      Cylindrical
    • Total length
      25 mm
    £ 22.25 excl. VAT
    / Each
    • In stock: Next day delivery

    • unbranded:TD060062S60
    • rubix:222670
    • Tail diameter
      6 mm
    • Shape of head
      Ball Nose
    • Total length
      5.4 mm
    £ 6.76 excl. VAT
    / Each
    • In stock: Next day delivery

    • unbranded:TB130252S60
    • rubix:222615
    • Tail diameter
      6 mm
    • Shape of head
      Cylindrical
    • Total length
      25 mm
    £ 29.26 excl. VAT
    / Each
    • In stock: Next day delivery

    24 items of 110