Carbide Bur
Tail diameter | 6 mm |
---|---|
Shape of head | Countersink 90 Deg. |
Total length | 56 mm |
Tail diameter | 6 mm |
---|---|
Shape of head | Countersink 90 Deg. |
Total length | 56 mm |
Teeth | Simple |
Head diameter | 12 mm |
Scope | Universal |
Capacity length | 6.3 mm |
Usually arrives within 14 working days